Motion
15036EG3G445TS-W22

WEG ELECTRIC CORP
15036EG3G445TS-W22

General Purpose Motor - 150 hp, 3600 rpm, 3 ph, 460 V, 444/5TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04865461
MFR #15036EG3G445TS-W22
List Price$37,864.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
15036EG3G445TS-W22

General Purpose Motor - 150 hp, 3600 rpm, 3 ph, 460 V, 444/5TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04865461
MFR #15036EG3G445TS-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37,864.75/each for your price

Overview

Mfr description
15036EG3G445TS-W22 150HP 3600 460 444/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444/5TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    163.00 A
  • Full Load Efficiency
    96.20 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    150 hp
  • Overall Length C Dimension
    41.20 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    2081.44 lbs
  • Harmonization Code
    8501.53.4080
  • UPC_NO
    7891327884021
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text