Motion
00518NT3FVD184TC-W22

WEG ELECTRIC CORP
00518NT3FVD184TC-W22

Vector Drive Motor - 5 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 184TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, C-Face / Foot Mount, Vector Duty
Mi Item #04865484
MFR #00518NT3FVD184TC-W22
Price$2,085.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518NT3FVD184TC-W22

Vector Drive Motor - 5 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 184TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, C-Face / Foot Mount, Vector Duty
Mi Item #04865484
MFR #00518NT3FVD184TC-W22

Mfr description
00518NT3FVD184TC-W22 5HP 1800RPM 230/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,085.88/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    16.57 in
  • Service Factor
    1.00
  • Weight
    116.58 lbs

Details

  • Description Keyword
    5 hp
  • Duty Condition Type
    Vector Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    Vector Drive Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909158539789
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)