Motion
CFW110007T4ON1Z

WEG ELECTRIC CORP
CFW110007T4ON1Z

CFW110007T4ON1Z Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 4 hp Normal Duty, NEMA 1 Rating
MI ITEM #04865536
MFR #CFW110007T4ON1Z
Your Price$2,730.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110007T4ON1Z

CFW110007T4ON1Z Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 4 hp Normal Duty, NEMA 1 Rating
MI ITEM #04865536
MFR #CFW110007T4ON1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,730.58/each(List $3,276.69)

Overview

Mfr description
CFW110007T4ON1Z CFW11 4HP 7A 3PH 380-

Specifications

  • Number Of Input Phases
    1 ph / 3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    4 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1
  • Enclosure Rating
    NEMA 1
  • Weight
    16.65 lbs
  • UPC_NO
    7894171078448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text