Motion
01018ET3HCT215TF1-W2

WEG ELECTRIC CORP
01018ET3HCT215TF1-W2

Chiller/Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04865732
MFR #01018ET3HCT215TF1-W2
List Price$2,689.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ET3HCT215TF1-W2

Chiller/Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 575 V, 215T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04865732
MFR #01018ET3HCT215TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,689.00/each for your price

Overview

Mfr description
01018ET3HCT215TF1-W2 10HP 1800 3 60 575V

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Duty Cycle
    S1
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    9.92 A
  • Starting Method
    Direct On Line
  • kW
    7.5 kW
  • Full Load Amps
    64.9 A
  • Full Load Efficiency
    91.70 %
  • Amps @ Voltage
    64.9 A
  • Volts @ Frequency
    575 V @ 60 Hz
  • NEMA Frame
    213/5T
  • Motor Poles
    4
  • Ambient Temperature Range
    -20 to 40 °C
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.52 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    187.54 lbs
  • Harmonization Code
    8501.52.4000
  • Group & Class
    F
  • Hp
    10 hp
  • UPC_NO
    7909018367873
  • Horsepower
    10 hp
  • Hz
    60 Hz
  • Manufacturer Catalog
  • Motor Design Code
    B
  • Mounting Type
    Foot
  • NEMA Frame Size
    213/5T
  • Standards
    NEMA MG-1
  • Torque
    29.8 ft-lbs
  • Voltage
    575 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text