Motion
01018AT3PCT215TF1-W2

WEG ELECTRIC CORP
01018AT3PCT215TF1-W2

Chiller/Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 200 V, 215T Frame, TEAO Enclosure, 60 Hz, Severe Duty
MI ITEM #04865735
MFR #01018AT3PCT215TF1-W2
List Price$2,769.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018AT3PCT215TF1-W2

Chiller/Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 200 V, 215T Frame, TEAO Enclosure, 60 Hz, Severe Duty
MI ITEM #04865735
MFR #01018AT3PCT215TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,769.22/each for your price

Overview

Mfr description
01018AT3PCT215TF1-W2 10HP 1800 3 60 200V

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    215T
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Full Load Current
    28.50 A
  • Full Load Efficiency
    91.70 %
  • Volts @ Frequency
    200 V @ 60 Hz
  • Description Keyword
    10 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.52 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    186.51 lbs
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7909018578118
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text