Motion
02518ET3HCT284TF1-W2

WEG ELECTRIC CORP
02518ET3HCT284TF1-W2

Chiller/Cooling Tower Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04865740
MFR #02518ET3HCT284TF1-W2
List Price$5,899.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02518ET3HCT284TF1-W2

Chiller/Cooling Tower Motor - 25 hp, 1800 rpm, 3 ph, 575 V, 284T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04865740
MFR #02518ET3HCT284TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,899.38/each for your price

Overview

Mfr description
02518ET3HCT284TF1-W2 25HP 1800 3 60 575V

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    284T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    23.60 A
  • Motor Orientation
    Horizontal
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • kW
    18.5 kW
  • Full Load Amps
    23.6 A
  • Full Load Efficiency
    93.60 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:25, F#284T, RPM:1800, 575V, TEFC
  • Assembly Box Mounting
    F1
  • Description Keyword
    25 hp
  • Drive End Bearing
    6311 2RS C3
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    26.43 in
  • Type Of Bearing
    Double Sealed Ball
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    437.72 lbs
  • Harmonization Code
    8501.52.8040
  • Full Load Torque
    74.2 ft-lbs
  • Hp
    25 hp
  • UPC_NO
    7909018367934
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02518ET3HCT284TF1-W2
  • Additional Details
    Severe Duty;Nema Premium Efficiency;Cooling Tower;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6211 2RS C3
  • Voltage
    575 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text