Motion
02518AT3PCT284TF1-W2

WEG ELECTRIC CORP
02518AT3PCT284TF1-W2

Chiller/Cooling Tower Motor - 25 hp, 1800 rpm, 3 ph, 200 V, 284T Frame, TEAO Enclosure, 60 Hz, Severe Duty
Mi Item #04865743
MFR #02518AT3PCT284TF1-W2
Price$6,076.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02518AT3PCT284TF1-W2

Chiller/Cooling Tower Motor - 25 hp, 1800 rpm, 3 ph, 200 V, 284T Frame, TEAO Enclosure, 60 Hz, Severe Duty
Mi Item #04865743
MFR #02518AT3PCT284TF1-W2

Mfr description
02518AT3PCT284TF1-W2 25HP 1800 3 60 200V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,076.24/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    26.43 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.8750 in
  • Weight
    421.33 lbs

Details

  • Description Keyword
    25 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    67.90 A
  • Full Load Efficiency
    93.60 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909018578088
  • Volts @ Frequency
    200 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)