Motion
04018ET3HCT324TF1-W2

WEG ELECTRIC CORP
04018ET3HCT324TF1-W2

Chiller/Cooling Tower Motor - 40 hp, 1800 rpm, 3 ph, 575 V, 324T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04865747
MFR #04018ET3HCT324TF1-W2
List Price$8,759.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04018ET3HCT324TF1-W2

Chiller/Cooling Tower Motor - 40 hp, 1800 rpm, 3 ph, 575 V, 324T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04865747
MFR #04018ET3HCT324TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,759.75/each for your price

Overview

Mfr description
04018ET3HCT324TF1-W2 40HP 1800 3 60 575V

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    324T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    38.60 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase Induction
  • KVA Code
    G
  • kW
    30 kW
  • Full Load Efficiency
    94.10 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:40, F#324T, RPM:1775, 575V, TEFC
  • Assembly Box Mounting
    F1
  • Description Keyword
    40 hp
  • Drive End Bearing
    6312 2RS C3
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    29.62 in
  • Type Of Bearing
    Double Sealed Ball
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6212
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    598.02 lbs
  • Harmonization Code
    8501.52.8040
  • Full Load Torque
    118 ft-lbs
  • Hp
    40 hp
  • UPC_NO
    7909018367941
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    04018ET3HCT324TF1-W2
  • Additional Details
    Severe Duty;Class F Insulation;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester;Ral 5009 222E;Tropicalized Painting
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6212 2RS C3
  • Voltage
    575 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text