Motion
10012ET3PCT444T-W22

WEG ELECTRIC CORP
10012ET3PCT444T-W22

Chiller/Cooling Tower Motor - 100 hp, 1200 rpm, 3 ph, 200 V, 444/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04865765
MFR #10012ET3PCT444T-W22
Price$31,345.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10012ET3PCT444T-W22

Chiller/Cooling Tower Motor - 100 hp, 1200 rpm, 3 ph, 200 V, 444/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04865765
MFR #10012ET3PCT444T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31,345.53/each

Specifications

Dimensions

  • Frame Size
    444/5T
  • Overall Length C Dimension
    44.95 in
  • Service Factor
    1.25
  • Weight
    0.04 lbs

Details

  • Additional Details
    Severe Duty;Cooling Tower;Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Rubber Automatic Drain;Tropicalized Painting Complete (200H);Wseal De/Nde Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1200 rpm
  • Description
    HP:100, F#444/5T, RPM:1200, 200-208V, TEFC
  • Description Keyword
    100 hp
  • Drive End Bearing
    6319 C3
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    278.00 A
  • Full Load Efficiency
    95.00 %
  • Full Load Torque
    442 ft-lbs
  • Harmonization Code
    8501.53.4080
  • Hp
    100 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    75 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10012ET3PCT444T-W22
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6316 C3
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
  • UPC_NO
    7909018509457
  • Voltage
    200 to 208 V
  • Volts @ Frequency
    200 V @ 60 Hz

Overview

Mfr description
10012ET3PCT444T-W22 100HP 1200 3 60 200V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought