Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00156ET3WAL90SFF

IEC Frame AC Motor - 1.50 kW, 3600 rpm, 3 ph, 220/240/380/415//460 V, 90SFF Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, FF-Flange / Foot Mount, Continuous Duty
MI ITEM #04865837
MFR #00156ET3WAL90SFF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00156ET3WAL90SFF 1.5KW 3600 3 60//50 460

Specifications

  • Motor Phase
    3 ph
  • kW
    1.50 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    220/240/380/415//460 V
  • Frame Size
    90SFF
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Volts @ Frequency
    220 V @ 50 Hz; 240 V @ 50 Hz; 380 V @ 50 Hz; 415 V @ 50 Hz; 460 V @ 60
  • Shaft Diameter
    24 mm
  • Overall Length C Dimension
    12.95 in
  • Service Factor
    1.25
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    36 lbs
  • Manufacturer Catalog
  • Mounting Type
    FF-Flange / Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text