Overview
Mfr description
04036OT3P286TS 40HP 3600 3 60 200V 286TS
Specifications
- Motor Phase3 ph
- Motor Horsepower40 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage200 V
- Frame Size286TS
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Mounting TypeFoot
- Volts @ Frequency200 V @ 60 Hz
- Description Keyword40 hp
- Shaft Diameter1.6250 in
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating23
- Standards MetUL, CSA, CE
- Weight457 lbs
- Manufacturer Catalog
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data