Overview
Mfr description
00236ES1B145T 2HP 3600 1 60 115/208-230V
Specifications
- Motor Phase1 ph
- Motor Horsepower2 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage115/208-230 V
- Frame Size143/5T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Mounting TypeFoot
- Full Load Current10.00 A
- Full Load Efficiency74.00 %
- Volts @ Frequency115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
- Description Keyword2 hp
- Overall Length C Dimension14.88 in
- Service Factor1.15
- Frame MaterialRolled Steel
- Insulation ClassB
- IP Rating55
- Standards MetUL, CSA, CE
- Weight44.60 lbs
- Harmonization Code8501.40.6040
- Manufacturer Catalog
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data