Motion
04018XT3ER324TC

WEG ELECTRIC CORP
04018XT3ER324TC

Explosion Proof / Hazardou Location Motor - 40 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 324TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04866170
MFR #04018XT3ER324TC
List Price$10,987.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04018XT3ER324TC

Explosion Proof / Hazardou Location Motor - 40 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 324TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04866170
MFR #04018XT3ER324TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,987.51/each for your price

Overview

Mfr description
04018XT3ER324TC 40HP 1800 60 208-230/460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    324TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    48.20 A
  • Full Load Efficiency
    94.10 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • kW
    30 kW
  • Description Keyword
    40 hp
  • Drive End Bearing
    6312 C3
  • Overall Length C Dimension
    32.24 in
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6212
  • Opposite Drive End Bearing Type
    Lip Seal
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Weight
    696.60 lbs
  • Full Load Torque
    118 ft-lbs
  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;V-Ring Shaft Slinger;Thermostat - 2 Wires 1 Per Phase 155°C;Regreasing System At Drive End And Non-Drive End
  • Manufacturer Catalog
  • UPC_NO
    7909158844647
  • Mounting Type
    C-Face / Footless
  • Opposite Drive End Bearing
    6212 C3
  • Voltage
    230 V, 460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text