Motion
10018XT3E405TC

WEG ELECTRIC CORP
10018XT3E405TC

Explosion Proof / Hazardou Location Motor - 100 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 404/5TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04866172
MFR #10018XT3E405TC
Price$21,866.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10018XT3E405TC

Explosion Proof / Hazardou Location Motor - 100 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 404/5TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04866172
MFR #10018XT3E405TC

Mfr description
10018XT3E405TC 100HP 1800 60 208-230/460
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21,866.40/each

Specifications

Dimensions

  • Drive End Bearing Size
    6217
  • Frame Size
    404/5TC
  • Opposite Drive End Bearing Size
    6314
  • Overall Length C Dimension
    38.07 in
  • Service Factor
    1.15
  • Weight
    1343.20 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;V-Ring Shaft Slinger;Thermostat - 2 Wires 1 Per Phase 155°C
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:100, F#404/5TC, RPM:1800, 230/460V, TEFC
  • Description Keyword
    100 hp
  • Drive End Bearing
    6217 C3
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    113.00 A
  • Full Load Efficiency
    95.40 %
  • Full Load Torque
    295 ft-lbs;399.96 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.53.4080
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    75 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6314 C3
  • Opposite Drive End Bearing Type
    Lip Seal
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Oil Seal
  • UPC_NO
    7892304609415
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)