Motion
00736XT3E213TC

WEG ELECTRIC CORP
00736XT3E213TC

Explosion Proof / Hazardou Location Motor - 7-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 213TC Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04866177
MFR #00736XT3E213TC
Your Price$2,155.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00736XT3E213TC

Explosion Proof / Hazardou Location Motor - 7-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 213TC Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04866177
MFR #00736XT3E213TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,155.66/each(List $3,139.28)

Overview

Mfr description
00736XT3E213TC 7.5HP 3600 60 208-230/460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    213TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Full Load Amps
    17.3 A;8.67 A
  • Full Load Current
    8.97 A
  • Full Load Efficiency
    89.50 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description
    HP:7.5, F#213/5TC, RPM:3600, 230/460//380 V, TEFC
  • kW
    5.5 kW
  • Description Keyword
    7-1/2 hp
  • Drive End Bearing
    6308 2RS
  • Overall Length C Dimension
    17.95 in
  • Drive End Bearing Size
    6308
  • Opposite Drive End Bearing Size
    6207
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Weight
    221.82 lbs
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Full Load Torque
    11.1 ft-lbs
  • Hp
    7.5 hp
  • Additional Details
    Explosion Proof;Class I & Class Ii;Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;Sae 1040/45 Carbon Steel Shaft;Ral 5009 Painting;Thermostat Winding Thermal Protection;1/2 Key Balancing Method;Lip Seal Nde Bearing Seal;Oil Seal De Bearing Seal
  • Manufacturer Catalog
  • Hz
    50 Hz;60 Hz
  • UPC_NO
    7892304607817
  • Manufacturer Catalog Number
    00736XT3E213TC
  • Mounting Type
    C-Face / Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6207 2RS
  • Voltage
    230 V, 380 V, 460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text