Motion
00436OS1DCDG56HZ

WEG ELECTRIC CORP
00436OS1DCDG56HZ

General Purpose Motor - 4 hp, 3600 rpm, 1 ph, 230 V, 56HZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04866198
MFR #00436OS1DCDG56HZ
Price$825.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00436OS1DCDG56HZ

General Purpose Motor - 4 hp, 3600 rpm, 1 ph, 230 V, 56HZ Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04866198
MFR #00436OS1DCDG56HZ

Mfr description
00436OS1DCDG56HZ 4HP 3600 1 60 230V CCW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.85/each

Specifications

Dimensions

  • Frame Size
    56HZ
  • Overall Length C Dimension
    14.23 in
  • Service Factor
    1.15
  • Weight
    47.71 lbs

Details

  • Description Keyword
    4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    16.50 A
  • Full Load Efficiency
    82.50 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Horsepower
    4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7890355545928
  • Volts @ Frequency
    230 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)