Motion
CWC016-00-40V04

WEG ELECTRIC CORP
CWC016-00-40V04

Contactor - 16 A, 4 Pole
MI ITEM #04866254
MFR #CWC016-00-40V04
Your Price$54.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CWC016-00-40V04

Contactor - 16 A, 4 Pole
MI ITEM #04866254
MFR #CWC016-00-40V04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.36/each(List $62.04)

Overview

Mfr description
CWC016-00-40V04 MINI CONT 4NO 16A 24VAC
  • Direct Mounting to RW17D Series Thermal Overload Relays
  • Direct Mounting to MPW18 and MPW40 Series Manual Motor Protectors
  • Low Consumption DC Coils
  • Tool Free DIN Rail Mountable
  • Frame size remains the same for AC and DC coil contactors up to 16A
  • Complete line of snap-on accessories

Specifications

  • Ampere Rating
    16 A
  • Product Type
    Contactors
  • Number Of Poles
    4
  • Coil Voltage
    20 V / 24 V
  • Frequency
    50 Hz / 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text