Motion
00218ET3PCT145TF1-W2

WEG ELECTRIC CORP
00218ET3PCT145TF1-W2

Chiller/Cooling Tower Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866290
MFR #00218ET3PCT145TF1-W2
List Price$1,370.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ET3PCT145TF1-W2

Chiller/Cooling Tower Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866290
MFR #00218ET3PCT145TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,370.92/each for your price

Overview

Mfr description
00218ET3PCT145TF1-W2 2HP 1800 3 60 200V

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    6.00 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    L
  • kW
    1.5 kW
  • Full Load Amps
    6.58 to 5.85 A
  • Full Load Efficiency
    86.50 %
  • Volts @ Frequency
    200 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:2, F#143/5T, RPM:1750, 200-208V, TEFC
  • Assembly Box Mounting
    F1
  • Description Keyword
    2 hp
  • Drive End Bearing
    6205 2RS
  • Overall Length C Dimension
    13.35 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6204
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    55.29 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    6.00 ft-lbs;8.13 N-m
  • Hp
    2 hp
  • UPC_NO
    7909018316338
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00218ET3PCT145TF1-W2
  • Additional Details
    Severe Duty;Cooling Tower;Nema Premium Efficiency;Foot-Mounted;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6204 2RS
  • Voltage
    200 to 208 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text