Motion
00518ET3HCT184TF1-W2

WEG ELECTRIC CORP
00518ET3HCT184TF1-W2

Chiller/Cooling Tower Motor - 5 hp, 1800 rpm, 3 ph, 575 V, 184T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
Mi Item #04866293
MFR #00518ET3HCT184TF1-W2
Price$1,629.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ET3HCT184TF1-W2

Chiller/Cooling Tower Motor - 5 hp, 1800 rpm, 3 ph, 575 V, 184T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
Mi Item #04866293
MFR #00518ET3HCT184TF1-W2

Mfr description
00518ET3HCT184TF1-W2 5HP 1800 3 60 575V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,629.81/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    15.86 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.1250 in
  • Weight
    108.16 lbs

Details

  • Additional Details
    Severe Duty;Cooling Tower;Nema Premium Efficiency;Foot-Mounted;Cast Iron Frame;Double Impregnation Polyester;V'Ring Shaft Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:5, F#182/4T, RPM:1800, 575V, TEFC
  • Description Keyword
    5 hp
  • Drive End Bearing
    6207 2RS
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.16 A
  • Full Load Efficiency
    89.50 %
  • Full Load Torque
    15 ft-lbs;20.34 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    3.7 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00518ET3HCT184TF1-W2
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206 2RS
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Bidirectional
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Double Sealed Ball
  • UPC_NO
    7909018367965
  • Voltage
    575 V
  • Volts @ Frequency
    575 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)