Motion
00518ET3PCT184TF1-W2

WEG ELECTRIC CORP
00518ET3PCT184TF1-W2

Chiller/Cooling Tower Motor - 5 hp, 1800 rpm, 3 ph, 200 V, 184T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
Mi Item #04866295
MFR #00518ET3PCT184TF1-W2
Price$1,629.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ET3PCT184TF1-W2

Chiller/Cooling Tower Motor - 5 hp, 1800 rpm, 3 ph, 200 V, 184T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
Mi Item #04866295
MFR #00518ET3PCT184TF1-W2

Mfr description
00518ET3PCT184TF1-W2 5HP 1800 3 60 200V
  • NEMA Premium Efficiency;Severe Duty;Cooling Tower Duty;Cast Iron Frame;IP55 Protection;Tropicalized Painting;Double impregnation polyester
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,629.81/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    184T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    15.86 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.1250 in
  • Torque
    15.0 lbs/ft, 20.337 N-m
  • Weight
    108.44 lbs

Details

  • Additional Details
    Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester;Tropicalized Painting;Rubber Automatic Drain
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Amps @ Voltage
    14.9-14.3 A at 200-208 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Country of Origin
    Brazil
  • Description
    HP:5, F#182/4T, RPM:1750, 200-208 V, TEFC
  • Description Keyword
    5 hp
  • Drive End Bearing
    6207 2RS
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    14.9 to 14.3 A
  • Full Load Current
    14.80 A
  • Full Load Efficiency
    89.50 %
  • Full Load Torque
    15 ft-lbs;20.337 N-m
  • Group & Class
    Non-Hazardous
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    3.7 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00518ET3PCT184TF1-W2
  • Model
    00518ET3PCT184TF1-W2
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Design Code
    B
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Nameplate
    00518ET3PCT184TF1-W2
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206 2RS
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Bidirectional
  • Shaft Type
    Keyed
  • Standards
    CSA Certified, IP55, ISO 12944 - C4, NEMA MG-1, RoHS Compliant, UL Recognized
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Double Sealed Ball
  • UPC_NO
    7909018317465
  • Voltage
    200 to 208 V
  • Volts @ Frequency
    200 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)