Motion
01018ET3PCT215T-W22

WEG ELECTRIC CORP
01018ET3PCT215T-W22

Chiller/Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 200 V, 215T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866304
MFR #01018ET3PCT215T-W22
Your Price$2,240.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ET3PCT215T-W22

Chiller/Cooling Tower Motor - 10 hp, 1800 rpm, 3 ph, 200 V, 215T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866304
MFR #01018ET3PCT215T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,240.83/each(List $2,689.00)

Overview

Mfr description
01018ET3PCT215T-W22 10HP 1800 3 60 200V

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    28.50 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • kW
    7.5 kW
  • Full Load Efficiency
    91.70 %
  • Volts @ Frequency
    200 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:10, F#213/5T, RPM:1800, 200-208V, TEFC
  • Assembly Box Mounting
    F2
  • Description Keyword
    10 hp
  • Drive End Bearing
    6308 2RS
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.52 in
  • Type Of Bearing
    Ball
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    187.14 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    29.8 ft-lbs
  • Hp
    10 hp
  • UPC_NO
    7909018281773
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Catalog Number
    01018ET3PCT215T-W22
  • Additional Details
    Double Impregnation Polyester;Npt 1\ in Main Terminal Box Hole;Rubber Automatic Drain;Ral 5009 202E (Iso 12944 - C4) Painting;Tropicalized Painting Complete (200H);Permatex Joints Seal;V'Ring Nde Bearing Seal;V'Ring De Bearing Seal
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6207 2RS
  • Voltage
    200 to 208 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text