Motion
02018ET3HCT256T-W22

WEG ELECTRIC CORP
02018ET3HCT256T-W22

Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 575 V, 256T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866312
MFR #02018ET3HCT256T-W22
Price$4,646.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02018ET3HCT256T-W22

Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 575 V, 256T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866312
MFR #02018ET3HCT256T-W22

Mfr description
02018ET3HCT256T-W22 20 HP 1800 3 60 575
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,646.96/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256T
  • Opposite Drive End Bearing Size
    6209
  • Overall Length C Dimension
    24.95 in
  • Service Factor
    1.25
  • Weight
    382.47 lbs

Details

  • Additional Details
    Nema Premium Efficiency;Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester;Ral 5009 222E Painting
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1800 rpm
  • Description
    HP:20, F#254/6T, RPM:1800, 575V, TEFC
  • Description Keyword
    20 hp
  • Drive End Bearing
    6309 2RS C3
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.30 A
  • Full Load Efficiency
    93.00 %
  • Full Load Torque
    59.3 ft-lbs;80.4 N-m
  • Harmonization Code
    8501.52.8040
  • Hp
    20 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    15 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02018ET3HCT256T-W22
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6209 2RS C3
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
  • UPC_NO
    7909018367897
  • Voltage
    575 V
  • Volts @ Frequency
    575 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)