Motion
02018AT3PCT256T-W22

WEG ELECTRIC CORP
02018AT3PCT256T-W22

Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 200 V, 256T Frame, TEAO Enclosure, 60 Hz, Severe Duty
MI ITEM #04866315
MFR #02018AT3PCT256T-W22
List Price$4,785.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02018AT3PCT256T-W22

Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 200 V, 256T Frame, TEAO Enclosure, 60 Hz, Severe Duty
MI ITEM #04866315
MFR #02018AT3PCT256T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,785.51/each for your price

Overview

Mfr description
02018AT3PCT256T-W22 20HP 1800 3 60 200V

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    256T
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Full Load Current
    55.40 A
  • Full Load Efficiency
    93.00 %
  • Volts @ Frequency
    200 V @ 60 Hz
  • Description Keyword
    20 hp
  • Overall Length C Dimension
    24.95 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    372.48 lbs
  • Harmonization Code
    8501.52.8040
  • UPC_NO
    7909018578330
  • Manufacturer Catalog
  • Technical Specifications
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text