Motion
06012ET3PCT404T-W22

WEG ELECTRIC CORP
06012ET3PCT404T-W22

Chiller/Cooling Tower Motor - 60 hp, 1200 rpm, 3 ph, 200 V, 404/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04866330
MFR #06012ET3PCT404T-W22
Price$21,623.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
06012ET3PCT404T-W22

Chiller/Cooling Tower Motor - 60 hp, 1200 rpm, 3 ph, 200 V, 404/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04866330
MFR #06012ET3PCT404T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,623.19/each

Specifications

Dimensions

  • Frame Size
    404/5T
  • Overall Length C Dimension
    39.73 in
  • Service Factor
    1.25
  • Weight
    0.04 lbs

Details

  • Additional Details
    Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;Constant Resin Flow Impregnation;Sae 4140 Carbon Steel Shaft;Wseal De/Nde Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1200 rpm
  • Description
    HP:60, F#404/5T, RPM:1200, 200-208V, TEFC
  • Description Keyword
    60 hp
  • Drive End Bearing
    6316 2RS C3
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    160.00 A
  • Full Load Efficiency
    94.50 %
  • Full Load Torque
    266 ft-lbs;360.65 N-m
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    45 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    06012ET3PCT404T-W22
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6314 2RS C3
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
  • Type Of Bearing
    Double Sealed Ball
  • UPC_NO
    7909018509433
  • Voltage
    200 to 208 V
  • Volts @ Frequency
    200 V @ 60 Hz

Overview

Mfr description
06012ET3PCT404T-W22 60HP 1200 3 60 200V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought