Motion
.7518ES1BPFB56

WEG ELECTRIC CORP
.7518ES1BPFB56

Farm Duty - Aeration Fan Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04866485
MFR #.7518ES1BPFB56
Price$610.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7518ES1BPFB56

Farm Duty - Aeration Fan Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04866485
MFR #.7518ES1BPFB56

Mfr description
.7518ES1BPFB56 3/4HP 1800 3 60 115/230V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.33/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    11.10 in
  • Service Factor
    1.25
  • Weight
    31.64 lbs

Details

  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.60 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.51.4040
  • Insulation Class
    B
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    Aeration Fan Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7891327741676
  • Volts @ Frequency
    115 V @ 60 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)