Motion
00212XT3E184T

WEG ELECTRIC CORP
00212XT3E184T

Explosion Proof / Hazardou Location Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 184T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04866667
MFR #00212XT3E184T
Price$1,501.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00212XT3E184T

Explosion Proof / Hazardou Location Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 184T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04866667
MFR #00212XT3E184T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,501.15/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    184T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    15.86 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    9.02 lbs/ft
  • Weight
    138.32 lbs

Details

  • Additional Details
    Inverter Duty Rated;Class F Insulation;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Amps @ Voltage
    6.26 A;3.13 A at 230 V;460 V
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Country of Origin
    Brazil
  • Description
    HP:2, F#182/4T, RPM:1200, 230/460V, TEFC
  • Description Keyword
    2 hp
  • Drive End Bearing
    6307 2RS
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.26 A;3.13 A
  • Full Load Current
    3.13 A
  • Full Load Efficiency
    88.50 %
  • Full Load Torque
    9.02 ft-lbs
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Hz
    50 Hz;60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    L
  • kW
    1.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00212XT3E184T
  • Model
    00212XT3E184T
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    B
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Nameplate
    00212XT3E184T
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206 2RS
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Shaft Type
    Keyed
  • Standards
    CE, CSA, NEMA MG-1, RoHS, UL
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T4
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    7890355779682
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00212XT3E184T 2HP 1200 3 60 208-230/460
  • Inverter Duty;Explosion Proof;Foot Mount;NEMA Premium Efficiency

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought