Motion
02018XT3E256TC

WEG ELECTRIC CORP
02018XT3E256TC

Explosion Proof / Hazardou Location Motor - 20 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 256TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04866670
MFR #02018XT3E256TC
Price$4,169.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02018XT3E256TC

Explosion Proof / Hazardou Location Motor - 20 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 256TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
Mi Item #04866670
MFR #02018XT3E256TC

Mfr description
02018XT3E256TC 20HP 1800 60 208-230/460
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,169.87/each

Specifications

Dimensions

  • Frame Size
    256TC
  • NEMA Frame Size
    256TC
  • Overall Length C Dimension
    24.92 in
  • Service Factor
    1.15
  • Torque
    59.3 ft-lbs
  • Weight
    415.53 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    375 A;188 A
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Base RPM
    1800 rpm
  • Description Keyword
    20 hp
  • Duty Condition Type
    Explosion Proof
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    375 A;188 A
  • Full Load Current
    25.00 A
  • Full Load Efficiency
    93.00 %
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Horsepower
    20 hp
  • Hp
    20 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    15 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    B
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • NEMA Frame
    256TC
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards
    NEMA MG-1
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T4
  • UPC_NO
    7891327254015
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)