Motion
07518XT3E365TC

WEG ELECTRIC CORP
07518XT3E365TC

Explosion Proof / Hazardou Location Motor - 75 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 364/5TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04866678
MFR #07518XT3E365TC
Price$17,897.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07518XT3E365TC

Explosion Proof / Hazardou Location Motor - 75 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 364/5TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04866678
MFR #07518XT3E365TC

Mfr description
07518XT3E365TC 75HP 1800 60 208-230/460
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,897.79/each

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    364/5TC
  • Opposite Drive End Bearing Size
    6314
  • Overall Length C Dimension
    33.70 in
  • Service Factor
    1.15
  • Weight
    1153.62 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;V-Ring Shaft Slinger;Thermostat - 2 Wires 1 Per Phase 155°C;Constant Resin Flow Impregnation;Lip Seal Nde;Oil Seal De
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:75, F#364/5TC, RPM:1800, 230/460V, TEFC
  • Description Keyword
    75 hp
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    83.20 A
  • Full Load Efficiency
    95.40 %
  • Full Load Torque
    221 ft-lbs
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Hp
    75 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    55 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    75 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    A
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C
  • Thermal Protection
    Thermostat
  • UPC_NO
    7892304608937
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)