Motion
00112ET3PCT145TF1-W2

WEG ELECTRIC CORP
00112ET3PCT145TF1-W2

Chiller/Cooling Tower Motor - 1 hp, 1200 rpm, 3 ph, 200 V, 145T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
Mi Item #04866784
MFR #00112ET3PCT145TF1-W2
Price$1,327.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00112ET3PCT145TF1-W2

Chiller/Cooling Tower Motor - 1 hp, 1200 rpm, 3 ph, 200 V, 145T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
Mi Item #04866784
MFR #00112ET3PCT145TF1-W2

Mfr description
00112ET3PCT145TF1-W2 1HP 1200 3 60 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,327.19/each

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    13.35 in
  • Service Factor
    1.25
  • Weight
    55.90 lbs

Details

  • Additional Details
    Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester;Tropicalized Painting
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1200 rpm
  • Description
    HP:1, F#143/5T, RPM:1200, 200-208V, TEFC
  • Description Keyword
    1 hp
  • Drive End Bearing
    6205 2RS
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.97 A
  • Full Load Efficiency
    82.50 %
  • Full Load Torque
    4.53 ft-lbs
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • kW
    0.75 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00112ET3PCT145TF1-W2
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6204 2RS
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909018508139
  • Voltage
    200 to 208 V
  • Volts @ Frequency
    200 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)