Motion
00218ET3PCT145T-W22

WEG ELECTRIC CORP
00218ET3PCT145T-W22

Chiller/Cooling Tower Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866790
MFR #00218ET3PCT145T-W22
Price$1,370.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ET3PCT145T-W22

Chiller/Cooling Tower Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866790
MFR #00218ET3PCT145T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,370.92/each

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    13.35 in
  • Service Factor
    1.25
  • Weight
    54.51 lbs

Details

  • Additional Details
    Severe Duty;F-2 Mounting;Cooling Tower Duty
  • Assembly Box Mounting
    Right Side
  • Base RPM
    1800 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.00 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00218ET3PCT145T-W22
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
  • UPC_NO
    7909018319841
  • Voltage
    200 to 208 V
  • Volts @ Frequency
    200 V @ 60 Hz

Overview

Mfr description
00218ET3PCT145T-W22 2HP 1800 3 60 200V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought