Motion
00218AT3PCT145T-W22

WEG ELECTRIC CORP
00218AT3PCT145T-W22

Chiller/Cooling Tower Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145T Frame, TEAO Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866791
MFR #00218AT3PCT145T-W22
List Price$1,412.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218AT3PCT145T-W22

Chiller/Cooling Tower Motor - 2 hp, 1800 rpm, 3 ph, 200 V, 145T Frame, TEAO Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866791
MFR #00218AT3PCT145T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,412.87/each for your price

Overview

Mfr description
00218AT3PCT145T-W22 2HP 1800 3 60 200V

Specifications

  • Additional Details
    Severe Duty;Cast Iron Frame;Double Impregnation Polyester;Tropicalized Painting;V'Ring Nde Bearing Seal;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Type Of Bearing
    Ball
  • UPC_NO
    7909018577357
  • Assembly Box Mounting
    F2
  • Base RPM
    1800 rpm
  • Description Keyword
    2 hp
  • Drive End Bearing
    6205 2RS
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO
  • Frame Material
    Cast Iron
  • Frame Size
    145T
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.00 A
  • Full Load Efficiency
    86.50 %
  • Full Load Torque
    6.00 ft-lbs
  • Hp
    2 hp
  • Harmonization Code
    8501.52.4000
  • IP Rating
    55
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00218AT3PCT145T-W22
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6204 2RS
  • Overall Length C Dimension
    13.35 in
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
  • Voltage
    200 to 208 V
  • Volts @ Frequency
    200 V @ 60 Hz
  • Weight
    55.14 lbs
  • kW
    1.5 kW
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text