Motion
00318ET3HCT182T-W22

WEG ELECTRIC CORP
00318ET3HCT182T-W22

Chiller/Cooling Tower Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866794
MFR #00318ET3HCT182T-W22
List Price$1,423.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318ET3HCT182T-W22

Chiller/Cooling Tower Motor - 3 hp, 1800 rpm, 3 ph, 575 V, 182T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04866794
MFR #00318ET3HCT182T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,423.80/each for your price

Overview

Mfr description
00318ET3HCT182T-W22 3HP 1800 3 60 575V

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    3.10 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • kW
    2.2 kW
  • Full Load Amps
    3.21 A
  • Full Load Efficiency
    89.50 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:3, F#182T, RPM:1760, 575V, TEFC
  • Assembly Box Mounting
    F2
  • Description Keyword
    3 hp
  • Drive End Bearing
    6207 2RS
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    14.86 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    6206
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    95.42 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    8.95 ft-lbs;12.13 N-m
  • UPC_NO
    7909018367989
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • Technical Specifications
  • Additional Details
    Nema Premium Efficiency;Severe Duty;Cast Iron Frame;Double Impregnation Polyester;V'Ring Seal;Ral 5009 Painting
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6206 2RS
  • Voltage
    575 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text