Motion
00512AT3PCT215TF1-W2

WEG ELECTRIC CORP
00512AT3PCT215TF1-W2

Chiller/Cooling Tower Motor - 5 hp, 1200 rpm, 3 ph, 200 V, 215T Frame, TEAO Enclosure, 60 Hz, Severe Duty
MI ITEM #04866800
MFR #00512AT3PCT215TF1-W2
Price$2,849.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00512AT3PCT215TF1-W2

Chiller/Cooling Tower Motor - 5 hp, 1200 rpm, 3 ph, 200 V, 215T Frame, TEAO Enclosure, 60 Hz, Severe Duty
MI ITEM #04866800
MFR #00512AT3PCT215TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,849.44/each

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length C Dimension
    19.52 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.3750 in
  • Weight
    183.19 lbs

Details

  • Description Keyword
    5 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    15.70 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7909018581200
  • Volts @ Frequency
    200 V @ 60 Hz

Overview

Mfr description
00512AT3PCT215TF1-W2 5HP 1200 3 60 200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought