Motion
00236ET3WAL90L

WEG ELECTRIC CORP
00236ET3WAL90L

IEC Frame AC Motor - 2.20 kW, 3600 rpm, 3 ph, 220/240/380/415//460 V, 90S/L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04866911
MFR #00236ET3WAL90L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236ET3WAL90L

IEC Frame AC Motor - 2.20 kW, 3600 rpm, 3 ph, 220/240/380/415//460 V, 90S/L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04866911
MFR #00236ET3WAL90L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00236ET3WAL90L 2.2KW 3600 3 60/50 460V

Specifications

  • Motor Phase
    3 ph
  • kW
    2.20 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    220/240/380/415//460 V
  • Frame Size
    90S/L
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    3.85 A
  • Full Load Efficiency
    86.50 %
  • Volts @ Frequency
    220 V @ 50 Hz; 240 V @ 50 Hz; 380 V @ 50 Hz; 415 V @ 50 Hz; 460 V @ 60
  • Shaft Diameter
    24 mm
  • Overall Length C Dimension
    12.95 in
  • Service Factor
    1.25
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    46 lbs
  • Applications
    WYE/Delta Start Motor
  • Manufacturer Catalog
  • UPC_NO
    7891327482494
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text