Motion
80036OT3G5010S-RF

WEG ELECTRIC CORP
80036OT3G5010S-RF

General Purpose Motor - 800 hp, 3600 rpm, 3 ph, 460 V, 5010S Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04866972
MFR #80036OT3G5010S-RF
Price$82,108.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
80036OT3G5010S-RF

General Purpose Motor - 800 hp, 3600 rpm, 3 ph, 460 V, 5010S Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #04866972
MFR #80036OT3G5010S-RF

Mfr description
80036OT3G5010S-RF 800HP 3600 3 60 460V
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82,108.59/each

Specifications

Dimensions

  • Frame Size
    5010S
  • Service Factor
    1.15
  • Weight
    4213.84 lbs

Details

  • Description Keyword
    800 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    Refrigeration Motor
  • Motor Horsepower
    800 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7891327761766
  • Volts @ Frequency
    460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)