1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
GPH2100QC4001
Soft Start - 100 hp @ 460 V, 460 V Supply Voltage, NEMA 4/12 Rated
MI ITEM #
04867070
MFR #
GPH2100QC4001
Price
$9,657.72
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Soft Starts
WEG ELECTRIC CORP GPH2100QC4001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
GPH2100QC4001
Soft Start - 100 hp @ 460 V, 460 V Supply Voltage, NEMA 4/12 Rated
MI ITEM #
04867070
MFR #
GPH2100QC4001
Mfr description
GPH2100QC4001 GPH2 100HP 130A 460V HMI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,657
.72
/each
Add to Cart
Specifications
Details
Control Voltage
120 V
Enclosure Rating
NEMA 4/12
Horsepower
100 hp @ 460 V
Supply Frequency
60 Hz
Supply Voltage
460 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items