Motion
02512XT3E324T

WEG ELECTRIC CORP
02512XT3E324T

Explosion Proof / Hazardous Location Motor - 25 hp, 1200 rpm, 3 ph, 208-230/460 V, 324T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Explosion Proof
MI ITEM #04867147
MFR #02512XT3E324T
Your Price$8,520.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02512XT3E324T

Explosion Proof / Hazardous Location Motor - 25 hp, 1200 rpm, 3 ph, 208-230/460 V, 324T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Explosion Proof
MI ITEM #04867147
MFR #02512XT3E324T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,520.78/each(List $9,798.90)

Overview

Mfr description
02512XT3E324T 25HP 1200 60 208-230/460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    324T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Full Load Current
    30.40 A
  • Full Load Efficiency
    93.00 %
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    25 hp
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    29.60 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Weight
    684.16 lbs
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Manufacturer Catalog
  • UPC_NO
    7894171898091
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text