Motion
00212XT3E184TC

WEG ELECTRIC CORP
00212XT3E184TC

Explosion Proof / Hazardou Location Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04867151
MFR #00212XT3E184TC
Price$2,009.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00212XT3E184TC

Explosion Proof / Hazardou Location Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04867151
MFR #00212XT3E184TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,009.92/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    15.86 in
  • Service Factor
    1.15
  • Weight
    140.50 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;Thermostat - 2 Wires 1 Per Phase 155°C;9 Connection Cables
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Description
    HP:2, F#182/4TC, RPM:1200, 230/460V, TEFC
  • Description Keyword
    2 hp
  • Drive End Bearing
    6307 2RS
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.26 A;3.13 A
  • Full Load Current
    3.13 A
  • Full Load Efficiency
    88.50 %
  • Full Load Torque
    9.02 ft-lbs;12.23 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    L
  • kW
    1.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00212XT3E184TC
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206 2RS
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T4
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    7892304605479
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00212XT3E184TC 2HP 1200 60 208-230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought