Motion
00159XT3E184T

WEG ELECTRIC CORP
00159XT3E184T

Explosion Proof / Hazardou Location Motor - 1-1/2 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 184T Frame, TEFC Enclosure, 60 Hz, 900 rpm Base, Explosion Proof
MI ITEM #04867153
MFR #00159XT3E184T
List Price$3,465.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00159XT3E184T

Explosion Proof / Hazardou Location Motor - 1-1/2 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 184T Frame, TEFC Enclosure, 60 Hz, 900 rpm Base, Explosion Proof
MI ITEM #04867153
MFR #00159XT3E184T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,465.61/each for your price

Overview

Mfr description
00159XT3E184T 1.5HP 900 60 208-230/460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    F1
  • Base RPM
    900 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    2.70 A
  • Full Load Efficiency
    82.50 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    L
  • Motor Poles
    8
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description
    HP:1.5, F#182/4T, RPM:900, 230/460V, TEFC
  • kW
    1.1 kW
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    1.1250 in
  • Drive End Bearing
    6307 2RS
  • Overall Length C Dimension
    15.86 in
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Weight
    137.78 lbs
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Full Load Torque
    9.16 ft-lbs;12.42 N-m
  • Hp
    1.5 hp
  • Additional Details
    Inverter Duty Rated;Thermally Protected;Totally Enclosed Fan Cooled;Explosion Proof;Class F Insulation;Cast Iron Frame;V-Ring Shaft Slinger
  • Manufacturer Catalog
  • UPC_NO
    7892304608883
  • Manufacturer Catalog Number
    00159XT3E184T
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206 2RS
  • Voltage
    230 V, 460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text