Motion
04012XT3E364T

WEG ELECTRIC CORP
04012XT3E364T

Explosion Proof / Hazardou Location Motor - 40 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 364/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
Mi Item #04867156
MFR #04012XT3E364T
Price$15,424.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04012XT3E364T

Explosion Proof / Hazardou Location Motor - 40 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 364/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
Mi Item #04867156
MFR #04012XT3E364T

Mfr description
04012XT3E364T 40HP 1200 60 208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,424.46/each

Specifications

Dimensions

  • Frame Size
    364/5T
  • NEMA Frame Size
    364/5T
  • Overall Length C Dimension
    33.70 in
  • Service Factor
    1.15
  • Torque
    177 ft-lbs
  • Weight
    1097.38 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    659 A;330 A
  • Base RPM
    1200 rpm
  • Description Keyword
    40 hp
  • Duty Condition Type
    Explosion Proof
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    659 A;330 A
  • Full Load Current
    47.10 A
  • Full Load Efficiency
    94.10 %
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Horsepower
    40 hp
  • Hp
    40 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    30 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    B
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • NEMA Frame
    364/5T
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards
    NEMA MG-1
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    1200 rpm
  • Temperature Code
    T3C
  • UPC_NO
    7894171894451
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)