Motion
07512XT3E405T

WEG ELECTRIC CORP
07512XT3E405T

Explosion Proof / Hazardou Location Motor - 75 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 404/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04867158
MFR #07512XT3E405T
List Price$25,223.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07512XT3E405T

Explosion Proof / Hazardou Location Motor - 75 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 404/5T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Explosion Proof
MI ITEM #04867158
MFR #07512XT3E405T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,223.72/each for your price

Overview

Mfr description
07512XT3E405T 75HP 1200 60 208-230/460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    404/5T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    87.00 A
  • Full Load Efficiency
    94.50 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Motor Poles
    6
  • Starting Method
    Direct on line
  • Description
    HP:75, F#404/5T, RPM:1200, 230/460V, TEFC
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • kW
    55 kW
  • Description Keyword
    75 hp
  • Drive End Bearing
    6217 C3
  • Overall Length C Dimension
    38.07 in
  • Drive End Bearing Size
    6217
  • Opposite Drive End Bearing Size
    6314
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Weight
    1336.48 lbs
  • Full Load Torque
    332 ft-lbs
  • Additional Details
    Constant Resin Flow Impregnation;Sae 4140 Carbon Steel Shaft;Double Grounding Lugs;Thermostat Winding Protection;1/2 Key Balancing
  • Hp
    75 hp
  • Manufacturer Catalog
  • UPC_NO
    7891327153820
  • Manufacturer Catalog Number
    07512XT3E405T
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6314 C3
  • Voltage
    230 V, 460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text