Motion
00118XT3E143TC

WEG ELECTRIC CORP
00118XT3E143TC

Explosion Proof / Hazardou Location Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04867159
MFR #00118XT3E143TC
Price$1,729.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118XT3E143TC

Explosion Proof / Hazardou Location Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04867159
MFR #00118XT3E143TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,729.37/each

Specifications

Dimensions

  • Frame Size
    143TC
  • NEMA Frame Size
    143/5TC
  • Overall Length C Dimension
    12.76 in
  • Service Factor
    1.15
  • Torque
    2.98 ft-lbs
  • Weight
    73.50 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    26.7 A;13.3 A
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Base RPM
    1800 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Explosion Proof
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    26.7 A;13.3 A
  • Full Load Current
    1.43 A
  • Full Load Efficiency
    85.50 %
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.51.6040
  • Horsepower
    1 hp
  • Hp
    1 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    0.75 kW
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • NEMA Frame
    143/5TC
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards
    NEMA MG-1
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T4
  • UPC_NO
    7909018729480
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Overview

Mfr description
00118XT3E143TC 1HP 1800 60 208-230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought