Motion
00336XT3E182TC

WEG ELECTRIC CORP
00336XT3E182TC

Explosion Proof / Hazardou Location Motor - 3 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 182TC Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04867161
MFR #00336XT3E182TC
Price$1,917.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336XT3E182TC

Explosion Proof / Hazardou Location Motor - 3 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 182TC Frame, TEFC Enclosure, 60 Hz, 3600 rpm Base, Explosion Proof
MI ITEM #04867161
MFR #00336XT3E182TC

Mfr description
00336XT3E182TC 3HP 3600 60 208-230/460
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,917.23/each

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length C Dimension
    14.86 in
  • Service Factor
    1.15
  • Weight
    130.20 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;V-Ring Shaft Slinger;Class F Insulation;Thermostat - 2 Wires 1 Per Phase 155°C;Lip Seal;Oil Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:3, F#182/4TC, RPM:3600, 230/460V, TEFC
  • Description Keyword
    3 hp
  • Drive End Bearing
    6307 2RS
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.80 A
  • Full Load Efficiency
    86.50 %
  • Full Load Torque
    4.49 ft-lbs;6.09 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • kW
    2.2 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00336XT3E182TC
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206 2RS
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Temperature Code
    T4
  • Type Of Bearing
    Ball
  • UPC_NO
    7892304608760
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)