Motion
00518XT3E184TC

WEG ELECTRIC CORP
00518XT3E184TC

Explosion Proof / Hazardou Location Motor - 5 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04867162
MFR #00518XT3E184TC
Price$2,272.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518XT3E184TC

Explosion Proof / Hazardou Location Motor - 5 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Explosion Proof
MI ITEM #04867162
MFR #00518XT3E184TC

Mfr description
00518XT3E184TC 5HP 1800 60 208-230/460
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,272.92/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    184TC
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    15.86 in
  • Service Factor
    1.15
  • Weight
    145.02 lbs

Details

  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;Ral 5009 Painting;Thermostat Winding Protection;Lip Seal Nde;Oil Seal De
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Applications
    Hazardous Locations, Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:5, F#182/4TC, RPM:1750, 230/460V, TEFC
  • Description Keyword
    5 hp
  • Drive End Bearing
    6307 2RS
  • Duty Condition Type
    Explosion Proof
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.57 A
  • Full Load Efficiency
    89.50 %
  • Full Load Torque
    15 ft-lbs;20.34 N-m
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    3.7 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00518XT3E184TC
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206 2RS
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T4
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    7909018729954
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)