Motion
00636OS1XCD182/4Y

WEG ELECTRIC CORP
00636OS1XCD182/4Y

General Purpose Motor - 6-13/32 hp, 3600 rpm, 1 ph, 240 V, 182/4Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Explosion Proof
Mi Item #04867169
MFR #00636OS1XCD182/4Y
Price$684.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00636OS1XCD182/4Y

General Purpose Motor - 6-13/32 hp, 3600 rpm, 1 ph, 240 V, 182/4Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Explosion Proof
Mi Item #04867169
MFR #00636OS1XCD182/4Y

Mfr description
00636OS1XCD182/4Y 6.4HP 3600 1 60 240
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.94/each

Specifications

Dimensions

  • Frame Size
    182/4Y
  • Overall Length C Dimension
    15.65 in
  • Service Factor
    1.00
  • Weight
    55.28 lbs

Details

  • Applications
    Industrial and Commercial Pumping Applications, Process, Transfer and Circulating Pumps, Water Pumping
  • Description Keyword
    6.40 hp
  • Duty Condition Type
    Explosion Proof
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    23.00 A
  • Full Load Efficiency
    85.00 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    B
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Horsepower
    6-2/5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    240 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual
  • UPC_NO
    7890355667736
  • Volts @ Frequency
    240 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)