1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
BFC4-11
Contactor - 7 to 016 A, 4 Pole
MI ITEM #
04867215
MFR #
BFC4-11
Your Price
$11.58
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
WEG ELECTRIC CORP BFC4-11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
BFC4-11
Contactor - 7 to 016 A, 4 Pole
MI ITEM #
04867215
MFR #
BFC4-11
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$11.58
/each
(List
$13.31
)
Qty
Add to Cart
Overview
Mfr description
BFC4-11 AUX CONT 1NO 1NC 4POLE CNTCTR
Specifications
Ampere Rating
7 to 016 A
Product Type
Contactors
Number Of Poles
4
Coil Voltage
660 V / 690 V
Frequency
50 Hz / 60 Hz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data