Specifications
Dimensions
- Frame Size112M
- Overall Length C Dimension15.47 in
- Service Factor1.25
- Shaft Diameter28 mm
- Weight84 lbs
Details
- ApplicationsWYE/Delta Start Motor
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating50/60 Hz
- Full Load Current6.67 A
- Full Load Efficiency88.50 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- IP Rating55
- kW4 kW
- Manufacturer Catalog
- Motor Phase3 ph
- Motor Supply Voltage380/415/660-690//460 V
- Mounting TypeFoot
- Product TypeIEC Frame Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm3600 rpm
- UPC_NO7891327437289
- Volts @ Frequency380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 460 V @ 60 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)