Specifications
Dimensions
- Frame Size80
- Overall Length C Dimension10.87 in
- Service Factor1.25
- Shaft Diameter19 mm
- Weight40 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating50/60 Hz
- Full Load Efficiency84.00 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- IP Rating55
- kW1.10 kW
- Manufacturer Catalog
- Motor Phase3 ph
- Motor Supply Voltage220/240/380/415//460 V
- Mounting TypeFoot
- Product TypeIEC Frame Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm3600 rpm
- Volts @ Frequency220 V @ 50 Hz; 240 V @ 50 Hz; 380 V @ 50 Hz; 415 V @ 50 Hz; 460 V @ 60
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)