Motion
07509XT3E444T

WEG ELECTRIC CORP
07509XT3E444T

Explosion Proof / Hazardous Location Motor - 75 hp, 900 rpm, 3 ph, 208-230/460 V, 444/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Explosion Proof
MI ITEM #04867494
MFR #07509XT3E444T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07509XT3E444T

Explosion Proof / Hazardous Location Motor - 75 hp, 900 rpm, 3 ph, 208-230/460 V, 444/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Foot Mount, Explosion Proof
MI ITEM #04867494
MFR #07509XT3E444T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07509XT3E444T 75HP 900 60 208-230/460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    444/5T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Base RPM
    900 rpm
  • Full Load Current
    92.20 A
  • Full Load Efficiency
    93.60 %
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    75 hp
  • Overall Length C Dimension
    43.80 in
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T3C
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.8040
  • Weight
    2122.13 lbs
  • Manufacturer Catalog
  • UPC_NO
    7892304608166
  • Mounting Type
    Foot
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text