Motion
01509XT3E286T

WEG ELECTRIC CORP
01509XT3E286T

Explosion Proof / Hazardou Location Motor - 15 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 286T Frame, TEFC Enclosure, 60 Hz, 900 rpm Base, Explosion Proof
MI ITEM #04867499
MFR #01509XT3E286T
List Price$12,947.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01509XT3E286T

Explosion Proof / Hazardou Location Motor - 15 hp, 900 rpm, 3 ph, 208-230 V, 460 V, 286T Frame, TEFC Enclosure, 60 Hz, 900 rpm Base, Explosion Proof
MI ITEM #04867499
MFR #01509XT3E286T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,947.29/each for your price

Overview

Mfr description
01509XT3E286T 15HP 900 60 208-230/460

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    286T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Explosion Proof
  • Assembly Box Mounting
    Left Side
  • Base RPM
    900 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    19.00 A
  • Full Load Efficiency
    91.00 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • Motor Poles
    8
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description
    HP:15, F#286T, RPM:900, 230/460V, TEFC
  • kW
    11 kW
  • Description Keyword
    15 hp
  • Shaft Diameter
    1.8750 in
  • Drive End Bearing
    6311 C3
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    27.91 in
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6211
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    T4
  • Group & Class
    Class I - Groups C & D, Class II - Groups F & G
  • Harmonization Code
    8501.52.4000
  • Weight
    524.81 lbs
  • Full Load Torque
    89.5 ft-lbs;121.35 N-m
  • Hp
    15 hp
  • Additional Details
    Nema Premium Efficiency;Explosion Proof;Class I & Class Ii;Ic411 - Tefc;Foot-Mounted;Certified For Vfd Service;Cast Iron Frame;Cast Iron Fan Cover;Sinterized Exd Drain;Ral 5009 Painting;Thermostat Thermal Protection
  • RoHs Compliance
    Yes
  • Manufacturer Catalog
  • UPC_NO
    7891327255104
  • Manufacturer Catalog Number
    01509XT3E286T
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6211 C3
  • Torque
    121.35 N-m, 89.5 lbs/ft
  • Voltage
    230 V, 460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text